Motion
MP-48C CR

SEALMASTER
MP-48C CR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Stainless Steel Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06710852
MFR #MP-48C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MP-48C CR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Stainless Steel Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06710852
MFR #MP-48C CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.5000 in
  • Bolt Center To Center Length
    7.8750 to 10.1250 in
  • Bolt Size
    .8750 in
  • Bore Diameter
    3 in
  • Overall Height
    7.2500 in
  • Overall Length
    13.0000 in
  • Overall Width
    3.2500 in

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-FG Grease
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    702880
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    3-3C FG2
  • Seal Type
    Contact Seal
  • Series
    MP
  • UPC_NO
    662461242384

Overview

Mfr description
MP-48C CR CR GOLD
  • Without Seal Flinger
  • GoldPlex-FG Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought