Specifications
Dimensions
- Base To Bore Centerline3.5000 in
- Base Width3.5000 in
- Bolt Center To Center Length7.8750 to 10.1250 in
- Bolt Size0.8750 in
- Bore Diameter2-11/16 in
- Misalignment Angle±2.0° Misalignment - Static Only
- Overall Height7.0000 in
- Overall Length13.0000 in
- Overall Width3.5000 in
- Weight28.8 lbs
Details
- Bore TypeRound / Straight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews • Single lip contact seal • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Finish CoatingGray
- Housing MaterialCast Iron
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceDouble Setscrew Collar
- Locking TypeDouble Setscrew Collar
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMPD-43C
- Manufacturer Product Page
- Manufacturer Upc Number662461018972
- Max Operating Temperature220 °F
- Max Rpm2100 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity14839 lbf
- Radial Static Load Capacity11224 lbf
- Replacement Bearing3-211D
- Seal TypeContact Seal
- SeriesMedium
- Type Of BearingBall Bearing
- UPC_NO662461018972
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)