Specifications
Dimensions
- Bolt Center To Center Length5.6250 in
- Bore Diameter2-3/16 in
- Housing Width1.9375 in
- Inner Ring Width2.5625 in
- Length Through Bore2.5625 in
- Overall Length Diameter6.8750 in
Details
- Bearing Material52100 Steel/Black Oxide
- Bore TypeStraight
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingFlouropolymer Coated Cast Iron
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number707351
- Mounting Type4-Bolt Flange
- Operating Temperature Range250 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing3-23C FG2
- Seal TypeContact Seal
- SeriesMSF
- Type Of BearingBall
- UPC_NO662461283448
Overview
Mfr description
MSF-35C CR CR GOLD
- Lithium Complex Grease (Included)