Motion
MSFD-80

SEALMASTER
MSFD-80

Four-Bolt Piloted Flange Ball Bearing Unit - 5 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Standard Felt Seal Seal
Mi Item #06710884
MFR #MSFD-80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSFD-80

Four-Bolt Piloted Flange Ball Bearing Unit - 5 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Standard Felt Seal Seal
Mi Item #06710884
MFR #MSFD-80

Mfr description
MSFD-80 GEN GOLD SET SCREW
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    10.0000 in
  • Bolt Size
    1.2500 in
  • Bore Diameter  
    5 in
  • Inner Ring Width
    5.7500 in
  • Length Through Bore
    5.7500 in
  • Misalignment Angle
    +/-2
  • Overall Height  
    6.0000 in
  • Overall Length Diameter  
    12.7500 in
  • Weight
    115 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Plated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    702323
  • Manufacturer Upc Number
    662461016916
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1375 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-5D
  • Seal Type
    Standard Felt Seal
  • Series
    MSFD
  • Type Of Bearing
    Ball
  • UPC_NO
    662461016916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)