Specifications
Dimensions
- Base To Bore Centerline2.4375 in
- Base Width2.3750 in
- Bolt Center To Center Length6.5000 to 7.0000 in
- Bolt Size.6250 in
- Bore Diameter2-3/16 in
- Overall Height4.9375 in
- Overall Length8.6250 in
- Overall Width1.2188 in
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-FG Grease
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number704471
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-23C FG2
- Seal TypeContact Seal
- SeriesNPL
- UPC_NO662461251287
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)