Specifications
Dimensions
- Base To Bore Centerline2.6875 in
- Base Width2.7500 in
- Bolt Center To Center Length6.8750 to 7.6250 in
- Bolt Size.6250 in
- Bore Diameter2-7/16 in
- Overall Height5.5000 in
- Overall Length9.5000 in
- Overall Width2.5625 in
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-FG Grease
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number704472
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-27C FG2
- Seal TypeContact Seal
- SeriesNPL
- UPC_NO662461251294
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)