Motion
NPL-46
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/8 in Bore, Cast Iron Material
MI ITEM #06710919
MFR #NPL-46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/8 in Bore, Cast Iron Material
MI ITEM #06710919
MFR #NPL-46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.3125 in
  • Bore Diameter
    2-7/8 in
  • Overall Height
    6.4375 in
  • Overall Length
    12.0000 in
  • Overall Width
    3.3750 in

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    662461296479
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662461296479

Overview

Mfr description
NPL-46 GEN GOLD SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought