Motion
RPBA 200-C2

SEALMASTER
RPBA 200-C2

Pillow Block Roller Bearing - 2.0000 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06710947
MFR #RPBA 200-C2
Price$4,408.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RPBA 200-C2

Pillow Block Roller Bearing - 2.0000 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06710947
MFR #RPBA 200-C2

Mfr description
RPBA 200-C2 PILLOW BLK
  • Without Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,408.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.4375 in
  • Bolt Center Diameter
    7.1300 in
  • Bolt Center To Center Length
    6.3125 to 7.1875 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.0000 in
  • Overall Height  
    4.6250 in
  • Overall Length  
    8.8750 in
  • Overall Width
    2.9531 in
  • Weight
    11.67 lbs

Details

  • Bearing Type
    Tapered Roller Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.8080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    552679
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Tapered Roller
  • Seal Type
    Contact Seal
  • Series
    RPBA
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288488545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)