Motion
SC-19TC

SEALMASTER
SC-19TC

715742 Ball Bearing Cartridge - 1.1875 in Bore , 3.5000 in OD, 1.0937 in Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
MI ITEM #06710970
MFR #SC-19TC
Price$1,492.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-19TC

715742 Ball Bearing Cartridge - 1.1875 in Bore , 3.5000 in OD, 1.0937 in Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
MI ITEM #06710970
MFR #SC-19TC

Mfr description
SC-19TC GEN GOLD SKWEZLOC
  • Without Seal Flinger
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,492.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Housing Width  
    1.0937 in
  • Inner Ring Width  
    1.5625 in
  • Outside Diameter  
    3.5000 in
  • Weight
    2.70 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    715742
  • Manufacturer Upc Number
    662461082645
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    2-13T
  • Seal Type
    Single Lip Contact
  • Series
    SC
  • UPC_NO
    662461082645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)