Motion
SC-206TM

SEALMASTER
SC-206TM

704093 Ball Bearing Cartridge - 30 mm Bore , 88.9 mm OD, 27.8 mm Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
MI ITEM #06710972
MFR #SC-206TM
List Price$1,861.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-206TM

704093 Ball Bearing Cartridge - 30 mm Bore , 88.9 mm OD, 27.8 mm Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
MI ITEM #06710972
MFR #SC-206TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,861.08/each for your price

Overview

Mfr description
SC-206TM GOLD METRIC SKWEZ
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Duty Type
    Standard Duty
  • Housing Type
    Cylindrical Cartridge
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide
  • Operating Temperature Range
    Max 250°
  • Seal Type
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    52100/Black Oxide
  • Series
    SC
  • Manufacturer Catalog Number
    704093
  • Replacement Bearing
    5206TM
  • Manufacturer Upc Number
    662461253380
  • UPC_NO
    662461253380
  • Weight
    2.40 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought