Motion
SC-207TM

SEALMASTER
SC-207TM

704094 Ball Bearing Cartridge - 35 mm Bore , 98.43 mm OD, 31.0 mm Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
Mi Item #06710974
MFR #SC-207TM
Price$2,265.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-207TM

704094 Ball Bearing Cartridge - 35 mm Bore , 98.43 mm OD, 31.0 mm Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
Mi Item #06710974
MFR #SC-207TM

Mfr description
SC-207TM GOLD METRIC SKWEZ
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,265.94/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Housing Width  
    31 mm
  • Inner Ring Width  
    44.50 mm
  • Outside Diameter  
    3.8752 in
  • Weight
    3.20 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    704094
  • Manufacturer Upc Number
    662461253397
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    5207TM
  • Seal Type
    Felt
  • Series
    SC
  • UPC_NO
    662461253397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)