Motion
SC-207TMC

SEALMASTER
SC-207TMC

704205 Ball Bearing Cartridge - 35 mm Bore , 98.43 mm OD, 31.0 mm Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
MI ITEM #06710975
MFR #SC-207TMC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-207TMC

704205 Ball Bearing Cartridge - 35 mm Bore , 98.43 mm OD, 31.0 mm Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
MI ITEM #06710975
MFR #SC-207TMC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Housing Width  
    31 mm
  • Inner Ring Width  
    44.50 mm
  • Outside Diameter  
    3.8752 in
  • Weight
    3.25 lbs

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    704205
  • Manufacturer Upc Number
    662461253540
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    5207TMC
  • Seal Type
    Single Lip Contact
  • Series
    SC
  • UPC_NO
    662461253540

Overview

Mfr description
SC-207TMC GOLD METRIC SKWEZ
  • Without Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought