Motion
SC-210TM

SEALMASTER
SC-210TM

704097 Ball Bearing Cartridge - 50 mm Bore , 115.89 mm OD, 37.3 mm Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
Mi Item #06710978
MFR #SC-210TM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SC-210TM

704097 Ball Bearing Cartridge - 50 mm Bore , 115.89 mm OD, 37.3 mm Housing Width, Cast Iron, Skwezloc Collar, Standard Duty
Mi Item #06710978
MFR #SC-210TM

Mfr description
SC-210TM GOLD METRIC SKWEZ
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Housing Width  
    37.30 mm
  • Inner Ring Width  
    53.20 mm
  • Outside Diameter  
    4.5626 in

Details

  • Bearing Material
    52100/Black Oxide
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    704097
  • Operating Temperature Range
    Max 250°
  • Replacement Bearing
    5210TM
  • Seal Type
    Felt
  • Series
    SC
  • UPC_NO
    662461253427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)