Motion
SEHB-16T

SEALMASTER
SEHB-16T

713950 Hanger Ball Bearing Unit - 1.0000 in ID, 174.6 mm OD, 1.5625 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #06710990
MFR #SEHB-16T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-16T

713950 Hanger Ball Bearing Unit - 1.0000 in ID, 174.6 mm OD, 1.5625 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #06710990
MFR #SEHB-16T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter
    6.8740 in
  • Overall Height
    4.0625 in
  • Overall Width  
    1.5625 in
  • Thread Length
    0.8125 in
  • Thread Size
    2 1/2 - 8 1/2 in

Details

  • Bearing Material
    52100 steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    713950
  • Replacement Bearing
    3-1T
  • Seal Type
    Felt Seal
  • Series
    SEHB
  • UPC_NO
    662461071366

Overview

Mfr description
SEHB-16T GOLD BRGS AGRI
  • GoldPlex-HP (Included)
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought