Motion
SEHB-19T

SEALMASTER
SEHB-19T

715549 Hanger Ball Bearing Unit - 1.1875 in ID, 3.6250 in OD, 1.7500 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #06710995
MFR #SEHB-19T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-19T

715549 Hanger Ball Bearing Unit - 1.1875 in ID, 3.6250 in OD, 1.7500 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #06710995
MFR #SEHB-19T

Mfr description
SEHB-19T GOLD BRGS AGRI
  • GoldPlex-HP (Included)
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Outside Diameter
    3.6250 in
  • Overall Height
    4.5625 in
  • Overall Width  
    1.7500 in
  • Thread Length
    0.7500 in
  • Thread Size
    1 1/4 - 11 1/2 in

Details

  • Bearing Material
    52100 steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    715549
  • Replacement Bearing
    3-13T
  • Seal Type
    Felt Seal
  • Series
    SEHB
  • UPC_NO
    662461081679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)