Motion
SEHB-23T

SEALMASTER
SEHB-23T

714177 Hanger Ball Bearing Unit - 1.4375 in ID, 79.4 mm OD, 2.0000 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #06710998
MFR #SEHB-23T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-23T

714177 Hanger Ball Bearing Unit - 1.4375 in ID, 79.4 mm OD, 2.0000 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #06710998
MFR #SEHB-23T

Mfr description
SEHB-23T GOLD BRGS AGRI
  • GoldPlex-HP (Included)
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outside Diameter
    3.1260 in
  • Overall Height
    4.7500 in
  • Overall Width  
    2.0000 in
  • Thread Length
    0.7500 in
  • Thread Size
    3/4 - 14 in

Details

  • Bearing Material
    52100 steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    714177
  • Replacement Bearing
    3-17T
  • Seal Type
    Felt Seal
  • Series
    SEHB
  • UPC_NO
    662461072691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)