Motion
SEHB-31TC

SEALMASTER
SEHB-31TC

715927 Hanger Ball Bearing Unit - 1.9375 in ID, 4.3750 in OD, 2.0938 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #06711005
MFR #SEHB-31TC
Price$741.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-31TC

715927 Hanger Ball Bearing Unit - 1.9375 in ID, 4.3750 in OD, 2.0938 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #06711005
MFR #SEHB-31TC

Mfr description
SEHB-31TC GOLD BRGS AGRI
  • Powder coated epoxy cast iron housing with extended inner ring bearings Skwezloc® concentric locking for near perfect concentricity Single lip contact seal Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$741.95/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Outside Diameter
    4.3750 in
  • Overall Height
    5.4380 in
  • Overall Width  
    2.0940 in
  • Thread Length
    0.8100 in
  • Thread Size
    3/4 - 14 in

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    SEHB-31TC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461083567
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Operating Temperature Range
    220 °F
  • Replacement Bearing
    2-115TC
  • Seal Type
    Contact Seal
  • Series
    SEHB
  • UPC_NO
    662461083567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)