Motion
SEHB-32RTC

SEALMASTER
SEHB-32RTC

727785 Hanger Ball Bearing Unit - 2.0000 in ID, 4.3750 in OD, 2.0938 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #06711006
MFR #SEHB-32RTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-32RTC

727785 Hanger Ball Bearing Unit - 2.0000 in ID, 4.3750 in OD, 2.0938 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #06711006
MFR #SEHB-32RTC

Mfr description
SEHB-32RTC GOLD BRGS AGRI
  • GoldPlex-HP (Included)
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter
    4.3750 in
  • Overall Height
    5.4375 in
  • Overall Width  
    2.0938 in
  • Thread Length
    0.8125 in
  • Thread Size
    1 - 11 1/2 in

Details

  • Bearing Material
    52100 steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    727785
  • Replacement Bearing
    2-2TC
  • Seal Type
    Contact Seal
  • Series
    SEHB
  • UPC_NO
    662461149249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)