Motion
SEHB-35T

SEALMASTER
SEHB-35T

712382 Hanger Ball Bearing Unit - 2.1875 in ID, 142.9 mm OD, 2.6250 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #06711008
MFR #SEHB-35T
Price$2,987.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-35T

712382 Hanger Ball Bearing Unit - 2.1875 in ID, 142.9 mm OD, 2.6250 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #06711008
MFR #SEHB-35T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,987.86/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Outside Diameter
    5.6250 in
  • Overall Height
    6.8130 in
  • Overall Width  
    2.6250 in
  • Thread Length
    1.1250 in
  • Thread Size
    1 1/4 - 11 1/2 in

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    SEHB-35T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461062203
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Operating Temperature Range
    220 °F
  • Replacement Bearing
    3-23T
  • Seal Type
    Felt Seal
  • Series
    SEHB
  • UPC_NO
    662461062203

Overview

Mfr description
SEHB-35T GOLD BRGS AGRI
  • Powder coated epoxy cast iron housing with extended inner ring bearings Skwezloc® concentric locking for near perfect concentricity Felt labyrinth seal and flinger for dry & dusty environment Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought