Specifications
Dimensions
- Bore Diameter2-7/16 in
- Outside Diameter5.6250 in
- Overall Height6.8130 in
- Overall Width2.6250 in
- Thread Length1.1250 in
- Thread Size1 1/2 - 11 1/2 in
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Manufacturer Catalog NumberSEHB-39T
- Manufacturer Product Page
- Manufacturer Upc Number662461062180
- Misalignment2.0°+/- Misalignment - Static Only
- Operating Temperature Range220 °F
- Replacement Bearing2-27T
- Seal TypeFelt Seal
- SeriesSEHB
- UPC_NO662461062180