Motion
SEHBD-24

SEALMASTER
SEHBD-24

712269 Hanger Ball Bearing Unit - 1.5000 in ID, 260.4 mm OD, 2.3125 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #06711014
MFR #SEHBD-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHBD-24

712269 Hanger Ball Bearing Unit - 1.5000 in ID, 260.4 mm OD, 2.3125 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #06711014
MFR #SEHBD-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outside Diameter
    10.2520 in
  • Overall Height
    4.7500 in
  • Overall Width  
    2.3125 in
  • Thread Length
    0.7500 in
  • Thread Size
    1 - 11 1/2 in

Details

  • Bearing Material
    52100 steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    712269
  • Replacement Bearing
    2-18D
  • Seal Type
    Felt Seal
  • Series
    SEHBD
  • UPC_NO
    662461061855

Overview

Mfr description
SEHBD-24 GOLD BRGS AGRI
  • GoldPlex-HP (Included)
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought