Motion
SFC-17
Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Standard Felt Seal Seal
MI ITEM #06711039
MFR #SFC-17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Standard Felt Seal Seal
MI ITEM #06711039
MFR #SFC-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.6250 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/16 in
  • Inner Ring Width
    1.4975 in
  • Length Through Bore
    1.4975 in
  • Misalignment Angle
    +/-2
  • Overall Height  
    1.5575 in
  • Overall Length Diameter  
    4.3750 in
  • Pilot Diameter
    3.0000 in
  • Weight
    3 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coating
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    719280
  • Manufacturer Upc Number
    662461107409
  • Max Operating Temperature
    220 °F
  • Max Rpm
    5450 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-11
  • Seal Type
    Standard Felt Seal
  • Series
    SFC
  • Type Of Bearing
    Ball
  • UPC_NO
    662461107409

Overview

Mfr description
SFC-17 GEN GOLD SET SCREW
  • With Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought