Motion
SFT-211TMC

SEALMASTER
SFT-211TMC

Flange-Mount Ball Bearing Unit - 55 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #06711059
MFR #SFT-211TMC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-211TMC

Flange-Mount Ball Bearing Unit - 55 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #06711059
MFR #SFT-211TMC

Mfr description
SFT-211TMC GOLD METRIC SKWEZ
  • Without Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    184.20 mm
  • Bolt Size
    16 mm
  • Bore Diameter  
    55 mm
  • Housing Width
    44.50 mm
  • Inner Ring Width
    57.20 mm
  • Length Through Bore
    57.20 mm
  • Overall Length Diameter  
    215.9 mm
  • Overall Width
    133.4 mm

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    704161
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    5211TMC
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    662461253977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)