Specifications
Dimensions
- Base To Bore Centerline1.7500 in
- Base Width2.0000 in
- Bolt Center To Center Length5.1250 to 5.6250 in
- Bolt Size.5000 in
- Bore Diameter7/8 in
- Overall Height3.1250 in
- Overall Length7.0000 in
- Overall Width1.3750 in
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-FG Grease
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number704388
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-014C FG2
- Seal TypeContact Seal
- SeriesSP
- UPC_NO662461250198
Overview
Mfr description
SP-14C CR CR GOLD
- Without Seal Flinger
- GoldPlex-FG Grease