Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SPB 111-2

Pillow Block Roller Bearing - 1-11/16 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #06711070
MFR #SPB 111-2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SPB 111-2 ROLLER BRG UNS ST HSG
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    5.5625 to 6.4375 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.1250 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Base Width
    2.3125 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.3750 in
  • Seal Type
    Felt Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.5000 in
  • Series
    SPB
  • Manufacturer Catalog Number
    551223
  • UPC_NO
    662288481645
  • CAD Drawing
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Seal Material
    Felt
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text