Specifications
Dimensions
- Base To Bore Centerline2.3750 in
- Base Width2.3750 in
- Bolt Center To Center Length5.8750 to 7.1250 in
- Bolt Size.6250 in
- Bore Diameter1-3/4 in
- Overall Height4.6250 in
- Overall Length8.7500 in
- Overall Width2.0313 in
Details
- Bore TypeStraight
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number700986
- Manufacturer Product Page
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing3-112 ATO
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesSPM
- UPC_NO662461008133
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)