Motion
ST-207TM

SEALMASTER
ST-207TM

Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Concentric Collar Collar, Standard Duty
MI ITEM #06711092
MFR #ST-207TM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ST-207TM

Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Concentric Collar Collar, Standard Duty
MI ITEM #06711092
MFR #ST-207TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST-207TM GOLD METRIC SKWEZ
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Duty Type
    Standard Duty
  • Seal Type
    Standard Felt Seal
  • Finish Coating
    uncoated
  • Operating Temperature Range
    250°
  • Overall Length
    129 mm
  • Overall Height
    102 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    44 mm
  • Series
    ST
  • Replacement Bearing
    5207TM
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    ST-207TM
  • Manufacturer Upc Number
    662461257791
  • Radial Dynamic Load Capacity
    5782 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text