Motion
TB-204TM

SEALMASTER
TB-204TM

Tapped Base Pillow Block Unit - Tapped Base, 20 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06711106
MFR #TB-204TM
Price$1,530.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TB-204TM

Tapped Base Pillow Block Unit - Tapped Base, 20 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06711106
MFR #TB-204TM

Mfr description
TB-204TM GOLD METRIC SKWEZ
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,530.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    33.30 mm
  • Base Width
    38.10 mm
  • Bolt Center To Center Length
    52 mm
  • Bore Diameter
    20 mm
  • Overall Length
    79.40 mm
  • Overall Width
    38.1 mm

Details

  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Insert Material
    52100/Black Oxide
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    704081
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    5204TM
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    TB
  • UPC_NO
    662461253304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)