Motion
TF 4YN
1430409000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, With Lubrication Fitting
Mi Item #06711122
MFR #TF 4YN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1430409000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, With Lubrication Fitting
Mi Item #06711122
MFR #TF 4YN

Mfr description
TF 4YN ROD ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    .2810 in
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1430409000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    2700 lbf
  • Rod End Type
    Female
  • Series
    TF
  • Thread Direction
    Right Hand
  • UPC_NO
    662288727651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)