Specifications
Dimensions
- Bore Diameter0.2500 in
- Head Diameter0.7500 in
- Head Width0.2810 in
- Shank Thread Size#1/4-28
- Thread Size1/4-28
- Weight0.08 lbs
Details
- Ball MaterialAlloy Steel - Heat Treated - Chrome Plated
- CAD Drawing
- GradeCommercial
- Housing MaterialCarbon Steel - Corrosion Resistant Plating
- LubricationGrease
- Lubrication TypeNon-Lubricated
- Manufacturer Catalog
- Manufacturer Catalog NumberTFL 4Y
- Manufacturer Product Page
- Manufacturer Upc Number662288723783
- Operating Temperature RangeMax 350 °F
- Product TypeSpherical Rod Ends
- Race MaterialBronze
- Radial Static Load Capacity2700 lbf
- Rod End TypeFemale
- SeriesTF
- Thread DirectionLeft Hand
- Thread TypeUNF
- UPC_NO662288723783
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)