Motion
TM 5YN
1420509000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
Mi Item #06711139
MFR #TM 5YN
Price$195.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1420509000 Male Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
Mi Item #06711139
MFR #TM 5YN

Mfr description
TM 5YN ROD ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    .3440 in
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1420509000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    2500 lbf
  • Rod End Type
    Male
  • Series
    TM
  • Thread Direction
    Right Hand
  • UPC_NO
    662288727668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)