Motion
TR 5YN
1410509000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
MI ITEM #06711149
MFR #TR 5YN
Price$222.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1410509000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
MI ITEM #06711149
MFR #TR 5YN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$222.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    .3440 in
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Precision
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1410509000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    3350 lbf
  • Rod End Type
    Female
  • Series
    TR
  • Thread Direction
    Right Hand
  • UPC_NO
    662288720713

Overview

Mfr description
TR 5YN ROD ENDS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought