Motion
TR 7YN
1410709000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, With Lubrication Fitting
MI ITEM #06711151
MFR #TR 7YN
Your Price$257.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1410709000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, With Lubrication Fitting
MI ITEM #06711151
MFR #TR 7YN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$257.77/each(List $296.44)

Overview

Mfr description
TR 7YN ROD ENDS
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads One-Piece Carbon Steel Outer Race Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #7/16-20
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    5350 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.1250 in
  • Lubrication
    Grease
  • Head Width
    0.4370 in
  • Series
    TR
  • Manufacturer Catalog Number
    TR 7YN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720737
  • UPC_NO
    662288720737
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.29 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text