Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TRE 5YN

1400509000 Male Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
MI ITEM #06711153
MFR #TRE 5YN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TRE 5YN ROD ENDS

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    5/16-24
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    2500 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    0.8750 in
  • Lubrication
    Grease
  • Head Width
    .3440 in
  • Series
    TRE
  • Manufacturer Catalog Number
    1400509000
  • UPC_NO
    662288720782
  • CAD Drawing
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text