Motion
TREL 10Y

SEALMASTER
TREL 10Y

1501008000 Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, No Fitting
MI ITEM #06711157
MFR #TREL 10Y
Price$448.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TREL 10Y

1501008000 Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, No Fitting
MI ITEM #06711157
MFR #TREL 10Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$448.79/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    .5620 in
  • Thread Size
    5/8-18

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Precision
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    1501008000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    8050 lbf
  • Rod End Type
    Male
  • Series
    TRE
  • Thread Direction
    Left Hand
  • UPC_NO
    662288720683

Overview

Mfr description
TREL 10Y ROD ENDS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought