Motion
TREL 12Y

SEALMASTER
TREL 12Y

1501208000 Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, No Fitting
Mi Item #06711158
MFR #TREL 12Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TREL 12Y

1501208000 Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, No Fitting
Mi Item #06711158
MFR #TREL 12Y

Mfr description
TREL 12Y ROD ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    .6870 in
  • Thread Size
    3/4-16

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Precision
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    1501208000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    11300 lbf
  • Rod End Type
    Male
  • Series
    TRE
  • Thread Direction
    Left Hand
  • UPC_NO
    662288720690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)