Motion
TREL 4YN

SEALMASTER
TREL 4YN

1500409000 Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, With Lubrication Fitting
Mi Item #06711160
MFR #TREL 4YN
Price$203.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TREL 4YN

1500409000 Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, With Lubrication Fitting
Mi Item #06711160
MFR #TREL 4YN

Mfr description
TREL 4YN ROD ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.14/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    .2810 in

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Precision
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1500409000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    1700 lbf
  • Rod End Type
    Male
  • Series
    TRE
  • Thread Direction
    Left Hand
  • UPC_NO
    662288720911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)