Motion
TREL 5Y

SEALMASTER
TREL 5Y

1500508000 Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, No Fitting
MI ITEM #06711161
MFR #TREL 5Y
List Price$191.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TREL 5Y

1500508000 Male Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, No Fitting
MI ITEM #06711161
MFR #TREL 5Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.45/each for your price

Overview

Mfr description
TREL 5Y ROD ENDS

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    2500 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    0.8750 in
  • Lubrication
    Grease
  • Head Width
    .3440 in
  • Series
    TRE
  • Manufacturer Catalog Number
    1500508000
  • UPC_NO
    662288720645
  • CAD Drawing
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text