Motion
TRL 3Y
1510308000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, No Fitting
MI ITEM #06711169
MFR #TRL 3Y
Price$180.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1510308000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, No Fitting
MI ITEM #06711169
MFR #TRL 3Y

Mfr description
TRL 3Y ROD ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    .2500 in

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Precision
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    1510308000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    1850 lbf
  • Rod End Type
    Female
  • Series
    TR
  • Thread Direction
    Left Hand
  • UPC_NO
    662288720546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)