Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TRL 4YN

1510409000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, With Lubrication Fitting
MI ITEM #06711171
MFR #TRL 4YN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TRL 4YN ROD ENDS

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    2700 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    0.7500 in
  • Lubrication
    Grease
  • Head Width
    .2810 in
  • Series
    TR
  • Manufacturer Catalog Number
    1510409000
  • UPC_NO
    662288720843
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought