Motion
TRL 6YN

SEALMASTER
TRL 6YN

1510609000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3750 in, With Lubrication Fitting
MI ITEM #06711173
MFR #TRL 6YN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TRL 6YN

1510609000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3750 in, With Lubrication Fitting
MI ITEM #06711173
MFR #TRL 6YN

Mfr description
TRL 6YN ROD ENDS
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads One-Piece Carbon Steel Outer Race Y Stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4060 in
  • Shank Thread Size
    #3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.2 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Grade
    Precision
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRL 6YN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720867
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    4450 lbf
  • Rod End Type
    Female
  • Series
    TR
  • Thread Direction
    Left Hand
  • Thread Type
    UNF
  • UPC_NO
    662288720867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)