Motion
SUCTFB207-20

SHUSTER CORP
SUCTFB207-20

Three-Bolt Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #06712963
MFR #SUCTFB207-20
Price$221.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCTFB207-20

Three-Bolt Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #06712963
MFR #SUCTFB207-20

Mfr description
SUCTFB207-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.42/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.0000 in
  • Bolt Circle Diameter  
    0.5000 in
  • Bore Diameter  
    1-1/4 in
  • Overall Height  
    1.8440 in
  • Overall Length Diameter  
    6.188 in
  • Overall Width
    3.7500 in

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC207-20
  • Seal Type
    Contact Seal with Flinger
  • Series
    SUCTFB
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)