Motion
SHUSTER X-TEND 40-1RIVSBRX10

SHUSTER CORP
SHUSTER X-TEND 40-1RIVSBRX10

Roller Chain - X-Tend Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #06712964
MFR #SHUSTER X-TEND 40-1RIVSBRX10
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER X-TEND 40-1RIVSBRX10

Roller Chain - X-Tend Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #06712964
MFR #SHUSTER X-TEND 40-1RIVSBRX10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.57/each

Specifications

Dimensions

  • Chain Overall Width
    0.691 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.059 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.157 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    4080 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Measurement Standard
    Imperial
  • Number Of Links
    240 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Maximum Wear Life / Reduce Initial Elongation
  • Series
    X-Tend
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
X-TEND 40-1 RIVSBRX10
  • X-Tend Single Strand Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought