Motion
SHUSTER X-TEND 40-1OLSBR

SHUSTER CORP
SHUSTER X-TEND 40-1OLSBR

Roller Chain Link - 40 / 1/2 in Chain & Pitch, Offset Link
MI ITEM #06712966
MFR #SHUSTER X-TEND 40-1OLSBR
Price$3.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER X-TEND 40-1OLSBR

Roller Chain Link - 40 / 1/2 in Chain & Pitch, Offset Link
MI ITEM #06712966
MFR #SHUSTER X-TEND 40-1OLSBR

Mfr description
X-TEND 40-1 OLSBR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.77/each

Specifications

Dimensions

  • Chain Overall Width
    0.736 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.309 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.059 in
  • Pin Diameter
    0.157 in
  • Roller Diameter
    0.312 in

Details

  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Maximum Wear Life / Reduce Initial Elongation
  • Standards Met
    ANSI / ASME / ISO 606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)