Motion
SHUSTER X-TEND 80-1OLSBR

SHUSTER CORP
SHUSTER X-TEND 80-1OLSBR

Roller Chain Link - 80 / 1 in Chain & Pitch, Offset Link
MI ITEM #06712975
MFR #SHUSTER X-TEND 80-1OLSBR
List Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER X-TEND 80-1OLSBR

Roller Chain Link - 80 / 1 in Chain & Pitch, Offset Link
MI ITEM #06712975
MFR #SHUSTER X-TEND 80-1OLSBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.23/each for your price

Overview

Mfr description
X-TEND 80-1 OLSBR

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Chain Construction
    Offset Link
  • Roller Diameter
    0.625 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.120 in
  • Pin Diameter
    0.313 in
  • Chain Overall Width
    1.402 in
  • Resistance Application Features
    Maximum Wear Life / Reduce Initial Elongation
  • Standards Met
    ANSI / ASME / ISO 606
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text