Motion
SHUSTER X-TEND 100-1RIVSBRX10

SHUSTER CORP
SHUSTER X-TEND 100-1RIVSBRX10

Roller Chain - X-Tend Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06712976
MFR #SHUSTER X-TEND 100-1RIVSBRX10
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER X-TEND 100-1RIVSBRX10

Roller Chain - X-Tend Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06712976
MFR #SHUSTER X-TEND 100-1RIVSBRX10

Mfr description
X-TEND 100-1 RIVSBRX10
  • X-Tend Single Strand Roller Chain
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Chain Overall Width
    1.699 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.188 in
  • Link Plate Thickness
    0.157 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.376 in
  • Pitch
    1-1/4 in
  • Roller Diameter
    0.750 in
  • Tensile Strength
    25350 lbf

Details

  • Application
    Construction Equipment, Mining Equipment, Packaging, Food Processing, Oilfield, Conveyor Equipment, Lumber/Forest Products, Steel/Metals Processing, Agriculture
  • Chain Construction
    Riveted
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    100-1RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Maximum Wear Life / Reduce Initial Elongation
  • Series
    X-Tend
  • Standards Met
    ANSI / ASME / ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)