Motion
SHUSTER X-TEND 100-1CLSBR

SHUSTER CORP
SHUSTER X-TEND 100-1CLSBR

Roller Chain Link - 100 / 1-1/4 in Chain & Pitch, Cottered
MI ITEM #06712977
MFR #SHUSTER X-TEND 100-1CLSBR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER X-TEND 100-1CLSBR

Roller Chain Link - 100 / 1-1/4 in Chain & Pitch, Cottered
MI ITEM #06712977
MFR #SHUSTER X-TEND 100-1CLSBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
X-TEND 100-1 CLSBR

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Inside Width
    0.744 in
  • Link Plate Height
    1.188 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.376 in
  • Chain Overall Width
    1.989 in
  • Resistance Application Features
    Maximum Wear Life / Reduce Initial Elongation
  • Standards Met
    ANSI / ASME / ISO 606
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text