Motion
NA207-23

SHUSTER CORP
NA207-23

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #06712985
MFR #NA207-23
Price$72.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
NA207-23

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #06712985
MFR #NA207-23

Mfr description
NA207-23 BEARING INSERT L-COLLAR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.72/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    2.0118 in
  • Outer Ring Width  
    0.7874 in
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    5775 lbf
  • Radial Static Load Capacity
    3430 lbf
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)