Motion
SHUSTER 120-2RIVX10

SHUSTER CORP
SHUSTER 120-2RIVX10

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #06712988
MFR #SHUSTER 120-2RIVX10
Price$107.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 120-2RIVX10

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #06712988
MFR #SHUSTER 120-2RIVX10

Mfr description
120-2 RIVX10
  • Standard Double Strand Roller Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.69/each

Specifications

Dimensions

  • Chain Overall Width
    3.896 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.417 in
  • Link Plate Thickness
    0.189 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.875 in
  • Tensile Strength
    70545 lbf
  • Transverse Pitch
    1.789 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Measurement Standard
    Imperial
  • Number Of Links
    80 / 10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)