Motion
SHUSTER 140-2RIVX10

SHUSTER CORP
SHUSTER 140-2RIVX10

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #06712991
MFR #SHUSTER 140-2RIVX10
Price$121.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 140-2RIVX10

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #06712991
MFR #SHUSTER 140-2RIVX10

Mfr description
140-2 RIVX10
  • Standard Double Strand Roller Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.69/each

Specifications

Dimensions

  • Chain Overall Width
    4.244 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.662 in
  • Link Plate Thickness
    0.222 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Roller Diameter
    1.000 in
  • Tensile Strength
    94800 lbf
  • Transverse Pitch
    1.924 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Measurement Standard
    Imperial
  • Number Of Links
    68 / 10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)